3PN1510B
Staco Energy Transformers, CORD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3PN1510B

Staco Energy Transformers, CORD Series
In stock
Item Number
3PN1510B
MFG Item Number
3PN1510B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, CORD Series
Item #
3PN1510B
TRANSFORMER, VARIABLE 0-140V 15A

CORD Series Information

  • 330 to 3080 VA
  • 2.5 to 22 Output Amps
  • 120 or 240 Input Volts
  • Multiple Output Voltage Ranges
  • Portable
  • Pre‑corded units. No Wiring Needed!
  • Available Mounting Kit for Wall, Bench, or Machine Mounting (Sold Separately)
The cased plug‑in models feature a ventilated steel case, input line cord and plug, fused NEMA rated output receptacle, and an illuminated on/off switch. They are connected for output voltage increase with a clockwise rotation, and the dials are graduated from 0‑100% of the voltage setting.

For application flexibility, two field modification kits have been added. The 3PN‑MK kit allows either the 3PN221B or 3PN501B to be wall, bench top, or machine mounted. The 3PN‑SK kit provides an adjustable voltage stop for either the 3PN1000, 3PN1200, or 3PN1500 series. Cased plug‑in models are also available with a pivot and jewel AC voltmeter or ammeter (with ±5% full scale accuracy) conveniently located atop the enclosure for easy readout.

Specifications

Specifications
Manufacturer Part Number 3PN1510B
Item Number 3PN1510B
Manufacturer Staco Energy
Product Series CORD
Family Series Staco Energy Transformers, CORD Series
Wiring Sorted Single Phase
Output (kVA) 2.1 kVA
Output (Amps) 15 A
Primary Volts AC 120 VAC
Secondary Volts AC 0-140 VAC
Shaft Rotation CW
Cased Yes
Enclosed No
Motorized No
Number of Gangs 1
RoHS No
Net Weight 1.375 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved