F6PBW
Stahlin Enclosures, Pushbutton Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F6PBW

Stahlin Enclosures, Pushbutton Series
In stock
Item Number
F6PBW
MFG Item Number
F6PBW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Pushbutton Series
Item #
F6PBW
Pushbutton Enclosure, 6-Hole, 30mm,

Pushbutton Series Information

  • Available in 22mm and 30mm Configurations
  • Submersible, Non‑Corrosive, Environmental Designs
  • Captive Stainless Steel Screw Cover with a Flush Cover Design
  • Chemically Resistant Fiberglass Reinforced Polyester
  • Full Metal Grounding Strap
The Pushbutton Series includes two separate enclosure designs, an in‑line style and a multi‑hole style configuration. Both are designed from fiberglass reinforced polyester and feature a continuous polyurethane gasket that provides a complete environmental seal. A full metal grounding strap is furnished with each configuration for ease of bonding. Designed as a true pushbutton station, the in‑line enclosure does not offer a provision for panel mounting. If panel mounting is required, the preferred enclosure would be the multi‑hole pushbutton. Unobstructed side‑walls, captive stainless steel cover screws and a full range of sizes makes this a most versatile offering. These unique in‑line enclosures will house pushbuttons, switches and pilot lights in both 30mm and 22mm configurations. The alternate configuration is the multi‑hole design which has an integral flange mount and back panel capabilities. This series is ideal for high density pushbutton mounting and can accommodate up to nine operators on a single cover. This multi‑hole design is compatible with 30mm configuration components. Pushbutton series enclosures are designed for general electrical and electronic applications and any application that has associated environmental concerns.

Videos

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number F6PBW
Item Number F6PBW
Manufacturer Stahlin
Product Series Pushbutton
Family Series Stahlin Enclosures, Pushbutton Series
Material Fiberglass
Composition Non-Metallic
Number of Holes 6
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS Yes
Net Weight 2.645 lbs
Gross Weight 3.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved