HPSERIES3
Stahlin Enclosures, Pluggit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPSERIES3

Stahlin Enclosures, Pluggit Series
In stock
Item Number
HPSERIES3
MFG Item Number
HPSERIES3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Pluggit Series
Item #
HPSERIES3
Hole Plug Kit, Fiberglass, Includes

Pluggit Series Information


Videos

Specifications

Specifications
Manufacturer Part Number HPSERIES3
Item Number HPSERIES3
Manufacturer Stahlin
Product Series Pluggit
Family Series Stahlin Enclosures, Pluggit Series
Accessory Type Hole Plug
Comments Kit Configurations Suitable for 1 in and 1-1/4 in Conduit
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved