01170.9-00
Stego Thermostats, FZK 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01170.9-00

Stego Thermostats, FZK 011 Series
In stock
Item Number
01170.9-00
MFG Item Number
01170.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FZK 011 Series
Item #
01170.9-00
FZK 011 Thermostat, SPDT/change-over con

FZK 011 Series Information

  • Wide Adjustment Range
  • High Switching Capacity
  • SPDT (Change‑Over) Contact
  • DIN Rail Mountable
  • UL;cUL;CE Approvals
The FZK 011 Mechanical Thermostat is used for controlling heating and cooling equipment, filter fans or signal devices where a higher degree of sensing accuracy is required. An integrated resistor (RF) can be connected to improve the switch temperature difference. The thermostat registers the surrounding air and can switch both inductive and resistive loads via snap‑action contact.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01170.9-00
Item Number 01170.9-00
Manufacturer Stego
Product Series FZK 011
Family Series Stego Thermostats, FZK 011 Series
Type Mechanical
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement NC, NO
Sensor Element Thermostatic Bimetal
Setting Range 40-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Change-Over
Housing Plastic
Operating Temperature -4-176 °F
Storage Temperature -49-176 °F
Engineering Units Fahrenheit
Application Heating and Cooling
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved