01185.1-00
Stego Thermostats, Rex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01185.1-00

Stego Thermostats, Rex Series
In stock
Item Number
01185.1-00
MFG Item Number
01185.1-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Rex Series
Item #
01185.1-00
Thermostat, N/C, 77 Deg F Switch

Rex Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01185.1-00
Item Number 01185.1-00
Manufacturer Stego
Product Series Rex
Family Series Stego Thermostats, Rex Series
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Mounting DIN Rail
IP Rating IP66
Connection Wire Leads
Switch ON Temperature 77 °F
Switch OFF Temperature 68 °F
Housing Aluminum
Operating Temperature -76-185 °F
Storage Temperature -76-185 °F
Engineering Units Fahrenheit
Hazardous Location Yes
Approvals CE, IEC
RoHS Yes
Net Weight 0.74 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved