01609.0-00
Stego Enclosure Heaters, RC 016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01609.0-00

Stego Enclosure Heaters, RC 016 Series
In stock
Item Number
01609.0-00
MFG Item Number
01609.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, RC 016 Series
Item #
01609.0-00
PTC Heater, 10W, AC/DC 120-240 V, 50mm,

RC 016 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Energy Saving
  • UL, cUL, CE, VDE Approvals
RC 016 Series small heaters are designed to prevent condensation and to ensure a minimum operating temperature in small enclosures.
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01609.0-00
Item Number 01609.0-00
Manufacturer Stego
Product Series RC 016
Family Series Stego Enclosure Heaters, RC 016 Series
Heating Capacity 10 W
Operating Voltage 120-240 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Max Inrush Current 2.5 A
Heating Element PTC Resistor
Integral Fan No
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Horizontal, Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP32
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL, VDE
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.0625 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved