01821.0-00
Stego Fans, FF 01821 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01821.0-00

Stego Fans, FF 01821 Series
In stock
Item Number
01821.0-00
MFG Item Number
01821.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FF 01821 Series
Item #
01821.0-00
Outdoor Filter Fan, 11.8 cfm, 230 VAC

FF 01821 Series Information

  • Quick and Easy Filter Change
  • Lockable Outer Door
  • Impact Resistant
  • Weather Proof and UV Resistant
  • UL; cUL; CE Approvals
This filter fan can be used in outdoor enclosures where warm air has to be dissipated. To clean and exchange the filter mat, it is only necessary to open the lockable door of the outdoor hood eliminating the need to allow interior access to the enclosure. A protection type of IP55 is achieved due to the special design of the hood and the use of fine filter mats. The plastic casing is impact resistant, highly weather proof and resistant to UV light.
  • RoHS Compliant
  • IP55 Protection

Specifications

Specifications
Mounting Depth 2.4 "
Ships Factory Direct No
Manufacturer Part Number 01821.0-00
Item Number 01821.0-00
Manufacturer Stego
Product Series FF 01821
Family Series Stego Fans, FF 01821 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 12 CFM
Power Consumption 15 W
Noise Level 40 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.9 x 4.9 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) -49-158 °F
Nominal Size 5 "
Approvals CE, cUL, UL
RoHS Yes
Comments Rated 50 Hz - Air volume increases by 15% when operating 230VAC @ 60 Hz
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved