The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
01931.1-00
Stego Fans, LE 019 Series
MFG Item Number
01931.1-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
19" Fan Tray with 3 fans, 339 cfm, 120 V
LE 019 Series Information
High Air Volume Long Service Life Easy Installation and Connection Optional Integrated Thermostat UL; cUL; CE Approvals The LE 019 is a compact high performance fan tray for forced circulation of air in enclosures and for cooling of 19" rack mount applications. Natural convection is improved and the formation of hot zones is prevented. Also available with integrated thermostat.
RoHS Compliant IP20 Protection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
01931.1-00
Item Number
01931.1-00
Manufacturer
Stego
Product Series
LE 019
Family Series
Stego Fans, LE 019 Series
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
339 CFM
Thermostat
Yes
Power Consumption
45 W
Fan Speed
2,900 RPM
Noise Level
55 dB
Connection Type
Power Inlet
Number of Fans
3
Bearing Type
Ball
IP Rating
IP20
Operating Temp Range (F)
-49-158 °F
Approvals
CE, cUL, UL
RoHS
Yes
Net Weight
7.5 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved