02522.0-03
Stego Lighting, SL 025 SLIMLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02522.0-03

Stego Lighting, SL 025 SLIMLINE Series
In stock
Item Number
02522.0-03
MFG Item Number
02522.0-03
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, SL 025 SLIMLINE Series
Item #
02522.0-03
Enclosure Light, 230VAC, Motion

SL 025 SLIMLINE Series Information

  • Compact Design
  • Optional Integrated Receptacle
  • Screw or Magnet Mount
  • On/Off Switch or Motion Sensor
  • UL; cUL; CE Approvals
The SL 025 light was designed to fit in tight spaces in enclosures. It features an optional integrated receptacle so that electrical devices (e.g. power tools) can be easily plugged in when needed. The standard light can be screw mounted in a variety of positions, or the light can be fitted with an available magnet mount. The motion sensor version was designed to eliminate the need for a door switch.
  • Electronic Ballast
  • Long‑Life Energy Saving Lamp


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02522.0-03
Item Number 02522.0-03
Manufacturer Stego
Product Series SL 025 SLIMLINE
Family Series Stego Lighting, SL 025 SLIMLINE Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Power Consumption 11 W
Mounting Type Screw
Switch Type Motion Sensor
Integrated Receptacle Yes
Connection 3-Pole Terminal
Lamp Type Compact Fluorescent
Luminosity 900 Lm
Housing Material Plastic
Operating Temp Range (F) -4-122 °F
IP Rating IP20
Protection Class I (Grounded)
Approvals CE, cUL, UL
RoHS Yes
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved