02610.9-00
Stego Lighting, DL 026 HAND LAMP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02610.9-00

Stego Lighting, DL 026 HAND LAMP Series
In stock
Item Number
02610.9-00
MFG Item Number
02610.9-00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, DL 026 HAND LAMP Series
Item #
02610.9-00
HAND LAMP WITH POWER CORD AND US

DL 026 HAND LAMP Series Information

  • Compact Design
  • Long‑Life Energy Saving Lamp
  • Wall Mounted Lamp Holder
  • Integrated Power Cable
  • CE Marked
The DL 026 hand lamp features an integrated 6Ft power cable. The lamp is removable from a screw mounted base.
  • Electronic Ballast


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02610.9-00
Item Number 02610.9-00
Manufacturer Stego
Product Series DL 026 HAND LAMP
Family Series Stego Lighting, DL 026 HAND LAMP Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Power Consumption 20 W
Mounting Type Screw
Switch Type None
Integrated Receptacle No
Connection Wire Leads
Lamp Type Compact Fluorescent
Luminosity 1,000 Lm
Housing Material Plastic
Operating Temp Range (F) -4-122 °F
IP Rating IP20
Protection Class II (Double Insulated)
Approvals CE
RoHS Yes
Net Weight 1.3225 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved