102A-9
Symcom Protection Relays, 102A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102A-9

Symcom Protection Relays, 102A Series
In stock
Item Number
102A-9
MFG Item Number
102A-9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 102A Series
Item #
102A-9
Voltage Monitor, 190-480V 3Ph,

102A Series Information

  • Protects From Loss of Any Phase
  • Protects From Low Voltage
  • Surface Mount with Optional DIN Rail Mount
  • Finger Safe Barrier Strip Cover
The Model 102A is an auto‑ranging voltage monitor designed to protect 3‑phase motors regardless of size. It is used on 190‑480 VAC, 50 to 60 Hz motors to prevent damage caused by single phasing, low voltage, phase reversal, or voltage unbalance.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102A-9
Item Number 102A-9
Manufacturer Symcom
Product Series 102A
Family Series Symcom Protection Relays, 102A Series
Number of Phases 3
Voltage Supported 190-480 V
Lo Pwr (Under Vltg) Trip Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved