201-200-DPDT
Symcom Protection Relays, 201 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201-200-DPDT

Symcom Protection Relays, 201 Series
In stock
Item Number
201-200-DPDT
MFG Item Number
201-200-DPDT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 201 Series
Item #
201-200-DPDT
3-Ph 11-Pin Plug-in VM/ 190-240V/ DP

201 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 201-200-DPDT
Item Number 201-200-DPDT
Manufacturer Symcom
Product Series 201
Family Series Symcom Protection Relays, 201 Series
Number of Phases 3
Voltage Supported 190-240 V
Lo Pwr (Under Vltg) Trip Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CE, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved