201A-AU
Symcom Protection Relays, 201A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201A-AU

Symcom Protection Relays, 201A Series
In stock
Item Number
201A-AU
MFG Item Number
201A-AU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 201A Series
Item #
201A-AU
Voltage Monitor, 3Ph, 190-480VAC,

201A Series Information

  • Protects From Low Voltage
  • Protects From Reverse Phase
  • Diagnostic LED
  • Optional High Voltage Protection
  • 8‑Pin Plug‑In
The 201A is an auto ranging 8‑pin, plug‑in voltage monitor designed to protect 190‑480VAC, 3‑phase motors regardless of size. It is used to prevent damage caused by single‑phasing, low voltage, phase reversal and voltage unbalance conditions.

Videos

Specifications

Specifications
Manufacturer Part Number 201A-AU
Item Number 201A-AU
Manufacturer Symcom
Product Series 201A
Family Series Symcom Protection Relays, 201A Series
Number of Phases 3
Voltage Supported 190-480 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Variable Point Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 2-8 %
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Rapid Cycling Detect Yes
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Approvals cUL, UL
Comments 600V SOCKET AVAILABLE
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved