460-L
Symcom Protection Relays, 460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460-L

Symcom Protection Relays, 460 Series
In stock
Item Number
460-L
MFG Item Number
460-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 460 Series
Item #
460-L
Voltage Monitor, 190/480V 3Ph,

460 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-L
Item Number 460-L
Manufacturer Symcom
Product Series 460
Family Series Symcom Protection Relays, 460 Series
Number of Phases 3
Voltage Supported 190-480 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance Detect Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 1-500 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals UL
Net Weight 0.55 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved