460-OEM
Symcom Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460-OEM

Symcom Protection Relays
In stock
Item Number
460-OEM
MFG Item Number
460-OEM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
460-OEM
Voltage Monitor, 20pcs/PK, Bulk

Series Information

  • Protects From Loss of Any Phase
  • Protects From Phase Reversal
  • Protects From Rapid Cycling
  • Compact Design
  • Standard Surface or DIN Rail Mountable
The Model 460 is designed to protect 3‑phase motors from damaging power conditions. The 460's wide operating range combined with UL and CE compliance enables quick access to domestic and global markets.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-OEM
Item Number 460-OEM
Manufacturer Symcom
Family Series Symcom Protection Relays
Number of Phases 3
Voltage Supported 190-480 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Rapid Cycling Detect Yes
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals CE, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved