460L-OEM
Symcom Protection Relays, 460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460L-OEM

Symcom Protection Relays, 460 Series
In stock
Item Number
460L-OEM
MFG Item Number
460L-OEM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 460 Series
Item #
460L-OEM
Voltage Monitor, 20pcs/PK, Bulk

460 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460L-OEM
Item Number 460L-OEM
Manufacturer Symcom
Product Series 460
Family Series Symcom Protection Relays, 460 Series
Number of Phases 3
Voltage Supported 190-480 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Rapid Cycling Detect Yes
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals CE, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved