50R-200-2-9
Symcom Protection Relays, 50R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50R-200-2-9

Symcom Protection Relays, 50R Series
In stock
Item Number
50R-200-2-9
MFG Item Number
50R20029
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 50R Series
Item #
50R-200-2-9
Voltage Monitor, 1Ph, 200VAC, w/High

50R Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50R20029
Item Number 50R-200-2-9
Manufacturer Symcom
Product Series 50R
Family Series Symcom Protection Relays, 50R Series
Number of Phases 1
Voltage Supported 190-240 V
Lo Pwr (Under Vltg) Trip Yes
Time Delay Trip (Sec) 2 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals UL
Net Weight 0.68 lbs
Gross Weight 1.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved