50R4003
Symcom Protection Relays, 50R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50R4003

Symcom Protection Relays, 50R Series
In stock
Item Number
50R4003
MFG Item Number
50R4003
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 50R Series
Item #
50R4003
1-PHASE VOLTAGE MONITOR/ 380-4

50R Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50R4003
Item Number 50R4003
Manufacturer Symcom
Product Series 50R
Family Series Symcom Protection Relays, 50R Series
Number of Phases 1
Voltage Supported 380-480 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Time Delay Trip (Sec) 2-30 s
Type of Display LED Status Indicator
Mounting Panel
Approvals CE, UL
Net Weight 0.845 lbs
Gross Weight 1.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved