PC-105
Symcom Relays, PC-105 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC-105

Symcom Relays, PC-105 Series
In stock
Item Number
PC-105
MFG Item Number
PC-105
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PC-105 Series
Item #
PC-105
PUMP CONTROL, 5 CHANNEL SWITCH,

PC-105 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC-105
Item Number PC-105
Manufacturer Symcom
Product Series PC-105
Family Series Symcom Relays, PC-105 Series
Control Voltage 120 VAC
Operation 5-Channel
Contact Rating @ 240 VAC 7 A
Nominal Control Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved