PC-200-LLC-CZ
Symcom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC-200-LLC-CZ

Symcom Relays
In stock
Item Number
PC-200-LLC-CZ
MFG Item Number
PC-200-LLC-CZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
PC-200-LLC-CZ
Liquid Level Controller, 190-240VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC-200-LLC-CZ
Item Number PC-200-LLC-CZ
Manufacturer Symcom
Family Series Symcom Relays
Function Pump Down, Pump Up
Control Voltage 240 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0.5625 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved