LJR2110A
Syrelec, Brand of Crouzet Cont Relays, JR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LJR2110A

Syrelec, Brand of Crouzet Cont Relays, JR Series
In stock
Item Number
LJR2110A
MFG Item Number
LJR2110A
Series
LJR2110A is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, JR Series
Item #
LJR2110A
Alternating Relay,11-Pin,110VAC

JR Series Information

  • SPDT or DPDT Control Relay
  • Duplex Alternating Current
  • 10 A Rated
  • Externally Controlled
  • LED Status Indicators
The electronic alternating relay is designed to replace mechanical style devices used in control applications requiring a duplexing or alternating action of the control circuits to operate pumps, compressors, etc.


Specifications

Specifications
Manufacturer Part Number LJR2110A
Item Number LJR2110A
Manufacturer Syrelec, Brand of Crouzet Cont
Product Series JR
Family Series Syrelec, Brand of Crouzet Cont Relays, JR Series
Control Voltage 110 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 120 VAC
Max Current 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.22 lbs
Contact Configuration DPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved