PJR110A
Syrelec, Brand of Crouzet Control Relays, JR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PJR110A

Syrelec, Brand of Crouzet Control Relays, JR Series
In stock
Item Number
PJR110A
MFG Item Number
PJR110A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, JR Series
Item #
PJR110A
Alternating Relay, 8-Pin, 110VAC

JR Series Information

  • SPDT or DPDT Control Relay
  • Duplex Alternating Current
  • 10 A Rated
  • Externally Controlled
  • LED Status Indicators
The electronic alternating relay is designed to replace mechanical style devices used in control applications requiring a duplexing or alternating action of the control circuits to operate pumps, compressors, etc.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PJR110A
Item Number PJR110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series JR
Family Series Syrelec, Brand of Crouzet Control Relays, JR Series
Control Voltage 110 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 120 VAC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.165 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved