KDRC3H
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRC3H

TCI Line Reactors, KDR Series
In stock
Item Number
KDRC3H
MFG Item Number
KDRC3H
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KDR Series
Item #
KDRC3H
REACTOR 480V 20HP HIGH Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KDRC3H
Item Number KDRC3H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit No
Current Rating 27 A
Watt Loss 108 W
HP @ 480 VAC 20 hp
Impedance @ 480 VAC 5 %
Terminals Terminal Block
Mounting Surface
Approvals cURus, UR
Net Weight 12.28 lbs
Gross Weight 13.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved