KDRG2LC4
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRG2LC4

TCI Line Reactors, KDR Series
In stock
Item Number
KDRG2LC4
MFG Item Number
KDRG2LC4
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KDR Series
Item #
KDRG2LC4
REACTOR 480V 300HP LOW Z ENCLOSED

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number KDRG2LC4
Item Number KDRG2LC4
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit Yes
Current Rating 361 A
Watt Loss 381 W
HP @ 480 VAC 300 hp
Impedance @ 480 VAC 3 %
Terminals Tab
Mounting Surface
NEMA Rating NEMA 1
Approvals cURus, UR
Net Weight 100 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved