KDRMA5H1E3R1
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRMA5H1E3R1

TCI Line Reactors, KDR Series
In stock
Item Number
KDRMA5H1E3R1
MFG Item Number
KDRMA5H1E3R1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KDR Series
Item #
KDRMA5H1E3R1
Reactor,480V,2.3A,3-PH,NEMA3R,5pct.,UL

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KDRMA5H1E3R1
Item Number KDRMA5H1E3R1
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit Yes
Current Rating 2.3 A
Inductance 0.0175 H
Watt Loss 26.7 W
HP @ 480 VAC 1 hp
Impedance @ 480 VAC 5 %
NEMA Rating NEMA 3R
Approvals UL
RoHS Yes
Net Weight 16.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved