KLR200ACB
TCI Line Reactors, KLR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLR200ACB

TCI Line Reactors, KLR Series
In stock
Item Number
KLR200ACB
MFG Item Number
KLR200ACB
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KLR Series
Item #
KLR200ACB
Reactor, 200A, 0.110mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number KLR200ACB
Item Number KLR200ACB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Phase 3
Enclosed Unit No
Current Rating 200 A
Inductance 0.00011 H
Watt Loss 222 W
HP @ 240 VAC 75 hp
Impedance @ 240 VAC 6 %
HP @ 480 VAC 150 hp
Impedance @ 480 VAC 3 %
HP @ 575 VAC 200 hp
Impedance @ 575 VAC 2.4 %
Terminals Tab
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 81 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved