KLR80BTB
TCI Line Reactors, KLR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLR80BTB

TCI Line Reactors, KLR Series
In stock
Item Number
KLR80BTB
MFG Item Number
KLR80BTB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KLR Series
Item #
KLR80BTB
Reactor, 80A, 0.138mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLR80BTB
Item Number KLR80BTB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Phase 3
Enclosed Unit No
Current Rating 80 A
Inductance 0.000138 H
Watt Loss 105 W
HP @ 240 VAC 25 hp, 30 hp
Impedance @ 240 VAC 3 %
HP @ 480 VAC 50 hp, 60 hp
Impedance @ 480 VAC 1.5 %
Terminals Terminal Block
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 19.37 lbs
Gross Weight 21.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved