V1K45A00
TCI Filters, V1K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1K45A00

TCI Filters, V1K Series
In stock
Item Number
V1K45A00
MFG Item Number
V1K45A00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, V1K Series
Item #
V1K45A00
OPEN FILTER

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K45A00
Item Number V1K45A00
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Current Rating 45 A
Watts Loss 135 W
Voltage 600 VAC
Frequency 60 Hz
480V Motor HP 30 hp
550V-600V Motor HP 40 hp
Enclosed Unit No
Approvals cUL, UL
Comments 3 Phase
Net Weight 15.18 lbs
Gross Weight 15.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved