V1K8A00
TCI Filters, V1K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1K8A00

TCI Filters, V1K Series
In stock
Item Number
V1K8A00
MFG Item Number
V1K8A00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, V1K Series
Item #
V1K8A00
V1000, 8A, 480V, Open, Std

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V1K8A00
Item Number V1K8A00
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Current Rating 8 A
Watts Loss 90 W
Voltage 600 VAC
Frequency 60 Hz
480V Motor HP 5 hp
550V-600V Motor HP 5 hp
Enclosed Unit No
Approvals cUL, UL
Comments 3 Phase
Net Weight 8 lbs
Gross Weight 8.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved