2923
TEKTON Driver Tools, Power Bits Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2923

TEKTON Driver Tools, Power Bits Series
In stock
Item Number
2923
MFG Item Number
2923
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Power Bits Series
Item #
2923
#2 Phillips x 2-1/2in. (65mm)

Power Bits Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2923
Item Number 2923
Manufacturer TEKTON
Product Series Power Bits
Family Series TEKTON Driver Tools, Power Bits Series
Bit Length 2-1/2 "
Bit Size #2
Bit Type Double Ended
Drive Type Phillips
Net Weight 0.0001 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved