3835
TEKTON Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3835

TEKTON Hand Tools
In stock
Item Number
3835
MFG Item Number
3835
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
3835
18in. Locking in.Cin. Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3835
Item Number 3835
Manufacturer TEKTON
Family Series TEKTON Hand Tools
Locking Yes
Size 18 "
Number of Pieces 1
Net Weight 2.645 lbs
Gross Weight 2.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved