3850
TEKTON Hand Tools, 3850 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3850

TEKTON Hand Tools, 3850 Series
In stock
Item Number
3850
MFG Item Number
3850
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3850 Series
Item #
3850
9in. Welding Clamp

3850 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3850
Item Number 3850
Manufacturer TEKTON
Product Series 3850
Family Series TEKTON Hand Tools, 3850 Series
Locking Yes
Size 9 "
Number of Pieces 1
Type Welding Clamp
Net Weight 0.0061 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved