3855
TEKTON Hand Tools, 3855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3855

TEKTON Hand Tools, 3855 Series
In stock
Item Number
3855
MFG Item Number
3855
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3855 Series
Item #
3855
8in. Sheet Metal Clamp

3855 Series Information

Specifications

Specifications
Manufacturer Part Number 3855
Item Number 3855
Manufacturer TEKTON
Product Series 3855
Family Series TEKTON Hand Tools, 3855 Series
Locking Yes
Size 8 "
Number of Pieces 1
Net Weight 0.0046 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved