3911
TEKTON Hand Tools, 3911 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3911

TEKTON Hand Tools, 3911 Series
In stock
Item Number
3911
MFG Item Number
3911
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Hand Tools, 3911 Series
Item #
3911
6in. Steel Spring Clamp

3911 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3911
Item Number 3911
Manufacturer TEKTON
Product Series 3911
Family Series TEKTON Hand Tools, 3911 Series
Locking No
Size 6 "
Number of Pieces 1
Net Weight 0.15 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved