3915
TEKTON Hand Tools, 3915 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3915

TEKTON Hand Tools, 3915 Series
In stock
Item Number
3915
MFG Item Number
3915
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3915 Series
Item #
3915
6in. Supergrip Spring Clamp

3915 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3915
Item Number 3915
Manufacturer TEKTON
Product Series 3915
Family Series TEKTON Hand Tools, 3915 Series
Locking No
Size 6 "
Number of Pieces 1
Net Weight 0.0016 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved