033-72259-3
Thomas & Betts Bushings, TB Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

033-72259-3

Thomas & Betts Bushings, TB Liquidtight Series
In stock
Item Number
033-72259-3
MFG Item Number
033-72259-3
This item cannot be canceled or returned
033-72259-3 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, TB Liquidtight Series
Item #
033-72259-3
TC 033722593 NEOPRENE BUSHING

TB Liquidtight Series Information

  • Provide Means for Passing a Cord Cable (Armored or Unarmored) Into an Enclosure, Through a Bulkhead or Into a Rigid Conduit
  • Form a Mechanical Grip and Water‑ And/Or Oil‑Resistant Seal for Cord and Unarmored or Jacketed Armored Round Cables
  • Form a Non‑Slip Connection or Termination for Flexible Cord, Cable (Armored or Unarmored)
  • Reduced Overall Size, Fits Into Tighter Spaces
  • Provide Grounding Continuity of Cable Armor
  • Extended Range With Superior Strain Relief
The T&B Steel Liquidtight Strain Relief Cord Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 033-72259-3
Item Number 033-72259-3
Manufacturer Thomas & Betts
Product Series TB Liquidtight
Family Series Thomas & Betts Bushings, TB Liquidtight Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Mounting Snap-In
Trade Size (in) 1.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved