1000HPS
Blackburn, a T & B Brand Connectors, HPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1000HPS

Blackburn, a T & B Brand Connectors, HPS Series
In stock
Item Number
1000HPS
MFG Item Number
1000HPS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, HPS Series
Item #
1000HPS
SPLIT BOLT - HPS: PLATED WH SP

HPS Series Information

  • Most Connectors are UL Listed and CSA Certified for Copper Conductor Only
  • Tin Plated for Corrosion Resistance
The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1000HPS
Item Number 1000HPS
Manufacturer Blackburn, a T & B Brand
Product Series HPS
Family Series Blackburn, a T & B Brand Connectors, HPS Series
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 500 kcmil-1,000 kcmil
Cond. Max Main/Min Tap 4/0 str.
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved