100BP
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100BP

Steel City, a T & B Brand Fittings
In stock
Item Number
100BP
MFG Item Number
100BP
This item cannot be canceled or returned
100BP is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
100BP
SG 100BP 3/8in. SNAP-IN CONN,AC/FLEX,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100BP
Item Number 100BP
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Angle Straight
Trade Size 3/8 "
Hub Type Snap-In
Grounding Lug No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved