108
Thomas & Betts Fittings, 106 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108

Thomas & Betts Fittings, 106 Series Series
In stock
Item Number
108
MFG Item Number
108
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 106 Series Series
Item #
108
Bonding Locknut, 1in.NPT, Steel

106 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108
Item Number 108
Manufacturer Thomas & Betts
Product Series 106 Series
Family Series Thomas & Betts Fittings, 106 Series Series
Conduit/Cable Type Bonding
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Bonding
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved