113
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113

Thomas & Betts Fittings
In stock
Item Number
113
MFG Item Number
113-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
113
3 INCH BONDING LKNT ASSY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113-TB
Item Number 113
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Bonding
Trade Size 3 "
Material Malleable Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Bonding
Seal Material None
Ground Lug No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved