114
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114

Thomas & Betts Fittings
In stock
Item Number
114
MFG Item Number
114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
114
Bonding Locknut, 3-1/2in.NPT, Iron

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114
Item Number 114
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Bonding
Trade Size 3-1/2 "
Material Malleable Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Bonding
Seal Material None
Ground Lug No
Approvals UL
Net Weight 0 lbs
Gross Weight 2.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved