134AL
Thomas & Betts Bushings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

134AL

Thomas & Betts Bushings, T&B Series
In stock
Item Number
134AL
MFG Item Number
134AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, T&B Series
Item #
134AL
TC 134AL 6 IN ALUMINUM BUSHING

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 134AL
Item Number 134AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °F
Mounting Threaded
Composition Aluminum
Trade Size (in) 6 "
Conduit Fitting Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved