141SL
Thomas & Betts Fittings, 140SL Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141SL

Thomas & Betts Fittings, 140SL Series Series
In stock
Item Number
141SL
MFG Item Number
141SL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140SL Series Series
Item #
141SL
Sealing Locknut, 1/2in.NPT, Steel

140SL Series Series Information

Specifications

Specifications
Manufacturer Part Number 141SL
Item Number 141SL
Manufacturer Thomas & Betts
Product Series 140SL Series
Family Series Thomas & Betts Fittings, 140SL Series Series
Conduit/Cable Type Sealing
Trade Size 1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Seal Material Santoprene
Ground Lug No
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved