141SST
Thomas & Betts Fittings, 140SST Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141SST

Thomas & Betts Fittings, 140SST Series Series
In stock
Item Number
141SST
MFG Item Number
141SST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140SST Series Series
Item #
141SST
Locknut, 1/2in.NPT, Stainless Steel

140SST Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141SST
Item Number 141SST
Manufacturer Thomas & Betts
Product Series 140SST Series
Family Series Thomas & Betts Fittings, 140SST Series Series
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved