142AL
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142AL

Thomas & Betts Fittings
In stock
Item Number
142AL
MFG Item Number
142AL
142AL is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
142AL
Locknut, 3/4in.NPT, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142AL
Item Number 142AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved