142SL
Thomas & Betts Fittings, 140SL Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142SL

Thomas & Betts Fittings, 140SL Series Series
In stock
Item Number
142SL
MFG Item Number
142SL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140SL Series Series
Item #
142SL
Sealing Locknut, 3/4in.NPT, Steel

140SL Series Series Information

Specifications

Specifications
Manufacturer Part Number 142SL
Item Number 142SL
Manufacturer Thomas & Betts
Product Series 140SL Series
Family Series Thomas & Betts Fittings, 140SL Series Series
Conduit/Cable Type Sealing
Trade Size 3/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Seal Material Santoprene
Ground Lug No
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved