144-SST
Thomas & Betts Fittings, 140SST Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

144-SST

Thomas & Betts Fittings, 140SST Series Series
In stock
Item Number
144-SST
MFG Item Number
144-SST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140SST Series Series
Item #
144-SST
Locknut, 1-1/4in.NPT, Stainless Steel

140SST Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 144-SST
Item Number 144-SST
Manufacturer Thomas & Betts
Product Series 140SST Series
Family Series Thomas & Betts Fittings, 140SST Series Series
Conduit/Cable Type Standard
Trade Size 1-1/4 "
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved