144SL
Thomas & Betts Fittings, 140SL Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

144SL

Thomas & Betts Fittings, 140SL Series Series
In stock
Item Number
144SL
MFG Item Number
144SL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 140SL Series Series
Item #
144SL
Sealing Locknut, 1-1/4in.NPT, Steel

140SL Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 144SL
Item Number 144SL
Manufacturer Thomas & Betts
Product Series 140SL Series
Family Series Thomas & Betts Fittings, 140SL Series Series
Conduit/Cable Type Sealing
Trade Size 1-1/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Sealing
Seal Material Santoprene
Ground Lug No
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved