1455
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1455

Thomas & Betts Fittings
In stock
Item Number
1455
MFG Item Number
1455
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1455
Knockout Plug, 1-1/2in., Plastic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1455
Item Number 1455
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Trade Size 1-1/2 "
Material Thermoplastic
Composition Non-Metallic
Hazardous Rated No
Mounting Push-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved