146SL
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

146SL

Thomas & Betts Fittings
In stock
Item Number
146SL
MFG Item Number
146SL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
146SL
Sealing Locknut, 2in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 146SL
Item Number 146SL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Sealing
Trade Size 2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Sealing
Seal Material Santoprene
Ground Lug No
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved